Aim-TTi Electronic Load LD400 Series

Sebelum PPN:
Rp62.999.900
Spesifikasi
Constant Current Mode Range (A)0-80
Constant Resistance Mode Range (ohm)0.04-10 @0.01Ω, 2-400 @0.1Ω
Constant Voltage Mode Range (V)0-80
Constant Wattage Mode Range (W)0-400
Load TypeProgrammable
Rack Units3 U
SeriesLD400 Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim-TTi LD400 Series Electronic Load, 0 to 80 A Constant Current Mode Range, 0 to 80 V Constant Voltage Mode Range - LD400P
This electronic load by Aim-TTi is a versatile testing tool suitable for a wide range of applications in the fields of automation, electronics, electrical, and mechanical industries. It offers constant current, resistance, power, voltage, and conductance modes, making it ideal for testing power sources like batteries, solar cells, and electronic power supply units. The LD400 Series electronic loads provide high accuracy and resolution for precise testing requirements.

Supplied withTest Bridge Logging and sequencing software:
Multi instrument control
Logging to table and graph format
Timed sequence control across all instruments and channels
USB, LAN and RS232 compatible
Feature
- Constant current, resistance, power, voltage, and conductance modes for versatile testing options
- Wide voltage/current range of 0-80V and 0-80A, suitable for various applications
- Built-in transient generator with variable slew rate for dynamic testing
- Front and rear input terminals for flexibility in connectivity
- USB, RS-232, GPIB, and LAN interfaces for easy integration into test setups
Use
- Testing of normal voltage-source power supplies
- Constant current discharge testing of batteries
- Load testing of constant current power supplies
- Simulation of resistive loads for detailed power source regulation testing

Ulasan Produk

Tidak ada ulasan