Aim-TTi Digital Bench Power Supply QPX Series

Sebelum PPN:
Rp64.999.900 - Rp84.999.900
Spesifikasi
Bench Power Supply TypeAutoranging Power Supply
Digital/AnalogDigital
Input ConnectorIEC 320
Maximum Temperature (°C)40
Minimum Temperature (°C)5
Output Current (A)0-50
Output connectorBinding Post Terminal
Power Rating (kW)1.2
SeriesQPX
Supply Voltage (V)110-240 ac
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim-TTi Series QPX Bench Power Supply, IEC 320 Input Connector, 600W Power Rating - QPX600D
This bench power supply by Aim-TTi is a versatile autoranging power supply ideal for various applications. With a power rating of 600W offers variable voltage and current combinations over a wide range, providing up to 80V and 50A within each power envelope. This digital power supply is designed to meet the flexibility needs in choosing voltage and current, making it a valuable tool for both bench-top and system applications.
Feature
- Dual independent or tracking outputs, each capable of up to 600 watts
- Smart tracking and metering for easy series/parallel operation
- Ultra-wide range of voltage/current combinations
- Variable OVP and OCP trips for added protection
- Analogue, RS-232, USB, GPIB, and LAN interfaces for comprehensive connectivity
- Low output noise and ripple for precise power delivery
Use
- Ideal for laboratory settings, electronic testing, and calibration purposes
- Suitable for applications requiring high current and variable voltage ranges

Ulasan Produk

Tidak ada ulasan