Spesifikasi
| Bench Power Supply Type | Programmable DC Power Supply |
|---|---|
| Digital/Analog | Digital |
| Input Connector | IEC 320 |
| Maximum Temperature (°C) | 40 |
| Minimum Temperature (°C) | 5 |
| Number of Displays | 4 |
| Number of Outputs | 2 |
| Output Current (A) | 0-3 |
| Output connector | Binding Post Terminal |
| Output voltage (V) | 0-30 |
| Power Rating (W) | 180 |
| Series | PL-P |
| Supply Voltage (V) | 115 ac, 230 ac |
| Type | Linear |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Aim-TTi PL-P Series Bench Power Supply, IEC 320 Input Connector , Power Rating 180W - PL303QMD-P
This Aim-TTi bench power supply is a programmable DC power supply with dual output functionality, offering 180W power supply capacity. With its programmable features, this power supply is ideal for various laboratory and system applications. It also provides precise power regulation and control, making it a versatile tool for various professionals.
Supplied withTest Bridge Logging and sequencing software
Multi instrument control
Logging to table and graph format
Timed sequence control across all instruments and channels
USB, LAN and RS232 compatible
This Aim-TTi bench power supply is a programmable DC power supply with dual output functionality, offering 180W power supply capacity. With its programmable features, this power supply is ideal for various laboratory and system applications. It also provides precise power regulation and control, making it a versatile tool for various professionals.
Supplied withTest Bridge Logging and sequencing software
Multi instrument control
Logging to table and graph format
Timed sequence control across all instruments and channels
USB, LAN and RS232 compatible
Feature
- Programmable DC power supply for precise voltage and current control- Dual Output power supply with 0-30V voltage range and 0-3A current range
- 180W power supply capacity for high power applications
- Linear power supply design for ultra-low noise and stability
- Binding post terminal power supply for secure connections
- Wide input voltage range suitable for different power sources
- Digital programmable power supply for enhanced control and precision
Use
- Testing and calibrating electronic circuits- Powering control systems and devices
- Bench testing electrical equipment
- Development and prototyping of automation systems
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
