Aim-TTi Digital Bench Power Supply EL-R Series

Sebelum PPN:
Rp12.999.900 - Rp22.999.900
Spesifikasi
Bench Power Supply TypeLaboratory Power Supply
Digital/AnalogDigital
Input ConnectorIEC 320
Maximum Temperature (°C)40
Minimum Temperature (°C)5
Output connectorBinding Post Terminal
SeriesEL-R
Supply Voltage (V)230 ac
TypeLinear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EL Series EL155, EL183, EL301, EL302, EL303 and EL561 Single Output PSUs
Separate 3 digit 14mm voltage and current meters
Constant voltage or constant current operation
New safety terminals accept fixed shroud 4mm plugs plus forks and wires
DC output switch enables voltage/current setup with load disconnected
Low ripple and noise
Supplied with mains lead and instructions
Aim-TTi EL-R Series Bench Power Supply, IEC 320 Input Connector, 230V AC Supply Voltage - EL302R
This laboratory power supply from Aim-TTi is a digital bench power supply with a voltage range of 0 to 30V and current output up to 2A. Designed as a part of the EL-R series, this power supply offers precision and reliability in a compact form factor.
Feature
- Digital bench power supply
- Output voltage range of 0 to 30V and current up to 2A
- Two displays for monitoring voltage and current
- Remote sense terminals for precise regulation
- Linear regulation for optimum performance
- Four digit meters for accurate readings
- Silent cooling with convection cooling system
- Safety binding post terminals for secure connections
Use
- Ideal for use in electronics testing labs
- Suitable for powering various electrical components
- Essential for calibration and testing purposes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait