Aim-TTi Digital Bench Power Supply EL302 Series

Sebelum PPN:
Rp23.999.900
Spesifikasi
Bench Power Supply TypeLaboratory Power Supply
Digital/AnalogDigital
Input ConnectorIEC 320
Maximum Temperature (°C)40
Minimum Temperature (°C)5
Number of Displays2
Number of Outputs1
Output Current (A)0-2
Output connectorBinding Post Terminal
Output voltage (V)0-30
Power Rating (W)60
SeriesEL302
Supply Voltage (V)230 ac
TypeLinear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim-TTi EL302 Series Bench Power Supply, 60W Power Rating, 0 to 2 A Output Current - EL302-USB
This bench power supply by Aim-TTi offers a reliable solution for various needs in the fields of automation, electronics, electrical, and mechanical industries. With a digital interface and the ability to provide voltage outputs ranging from 0 to 30V and current outputs up to 2A, this power supply caters to a wide range of applications with precision and efficiency.
Feature
- Digital interface for easy operation and accurate control
- Output voltage range of 0 to 30V and current range of 0 to 2A for versatility
- Linear regulation for excellent performance and low output noise
- Four digit meters for precise readings and monitoring
- Remote sense terminals for maintaining regulation at the load
- DC on-off switches for convenient control of multiple outputs
- Constant voltage or constant current mode with automatic crossover
- Silent convection cooling for noise-free operation
- Safety binding-post terminals for secure connections
Use
- Precision laboratory - Electronic circuit testing and development
- Prototyping and product testing

Ulasan Produk

Tidak ada ulasan