Aim-TTi Digital Bench Power Supply CPX Series

Sebelum PPN:
Rp47.999.900 - Rp109.999.900
Spesifikasi
Bench Power Supply TypeAutoranging Power Supply
Digital/AnalogDigital
Input ConnectorIEC 320
Maximum Temperature (°C)40
Minimum Temperature (°C)5
Output connectorBinding Post Terminal
Output voltage (V)0-60
SeriesCPX
Supply Voltage (V)110-240 ac
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim-TTi CPX Series Bench Power Supply, IEC 320 Input Connector, 4 Displays - CPX400D
The CPX400D is a bench power supply from Aim-TTI that provides a controlled direct current (DC) voltage to power other electronic devices. This instrument uses knobs and buttons for easy control with digital enhancements for accuracy and the setting lock function helps to prevent accidental changes. The isolated tracking allows you to connect the two outputs in series or parallel to get a wider range of voltage or current.
The CPX400D is a versatile DC power supply that offers a good balance of features and functionality for various applications in electronics development, testing, and repair.
This bench power features advanced digital technology and a power rating of 840W. It is a versatile power supply suitable for a variety of applications in different industries. The CPX400D is a digital power supply, but it uses a combination of analog controls and digital displays.
Feature
- Digital bench power supply with autoranging capabilities
- Output current ranging from 0 to 20A and output voltage ranging from 0 to 60V
- Equipped with binding post terminals for easy connectivity
- Dual output design with two displays for precise monitoring, it has two separate outputs, each capable of supplying up to 60 volts and 20 amps, providing a total power rating of 840 watts.
- Wide supply voltage range of 110 to 240V AC
- Synchronous ON/OFF switches both outputs together
- S-Lock digitally locks voltage and current settings with one touch
- You can view and adjust setting limits at any time
- PowerFlex Regulation - this feature allows you to adjust the power output of each channel to fit your specific needs meaning you can prioritise voltage or current within a set power limit.
- Compact Design - suitable for use on a workbench or mounted in a rack.
Use
- Ideal for use in laboratories, testing facilities, and industrial settings
- Suitable for powering electronic circuits, motors, and other devices
- Essential for calibration of power-sensitive equipment

Ulasan Produk

Tidak ada ulasan