Aim-TTi Bench LCR Meter

Sebelum PPN:
Rp44.999.900
Spesifikasi
Bench/HandheldBench
Dimensions (mm)360x240x95
Display TypeLED
Height (mm)95
Length (mm)360
Maximum Capacitance Measurement (mF)99
Maximum Inductance Measurement (H)9900
Maximum Operating Temperature (°C)40
Maximum Resistance Measurement (MΩ)990
Maximum Test Frequency (kHz)10
Minimum Operating Temperature (°C)-5
Plug TypeType C - European Plug, Type G - British 3-pin
Power SourceMains
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim-TTi LCR Meter, Maximum Capacitance 99 mF, Maximum Inductance 9900 H - LCR400
This LCR meter from Aim-TTi provides high precision measurements for components in various industries. With a compact design and LED display, it offers accurate readings for capacitance, inductance, and resistance. This bench-mounted metre is designed to meet the needs of professionals in electronics and automation, offering a reliable and efficient solution for component testing.
Feature
- Precision LCR measurements with 0.1% accuracy
- Test frequencies up to 10kHz for detailed analysis
- Automatic component recognition for ease of use
- Built-in 4-terminal fixture for accurate readings
- LED display for clear visibility of measurements
- Limits comparator with multiple pass and fail bins for sorting components
Use
- Component inspection in laboratories
- Production facilities for quality control
- Goods-inward inspection for accurate readings
- Testing components in automation and electronics

Ulasan Produk

Tidak ada ulasan