Aim-TTi 1908 Bench Digital Multimeter

Sebelum PPN:
Rp26.999.900
Spesifikasi
AC Current Measurement Resolution (nA)100 ac
AC Voltage Measurement Resolution (µV)1 ac
Absolute Maximum AC Current Measurement (A)10 ac
Absolute Maximum AC Voltage Measurement (V)1000 ac
Absolute Maximum Capacitance Measurement (µF)100
Absolute Maximum DC Current Measurement (A)10 dc
Absolute Maximum DC Voltage Measurement (V)1000 dc
Absolute Maximum Resistance Measurement (MΩ)10
Absolute Maximum Temperature Measurement (°C)400
Battery TypeRechargeable NiMH
Best AC Current Accuracy (%)0.35
Best AC Voltage Accuracy (%)0.3
Best Capacitance Measurement Accuracy (%)2
Best DC Current Accuracy (%)0.05
Best DC Voltage Accuracy (%)0.02
Best Resistance Measurement Accuracy (%)0.05
Best Temperature Measurement Accuracy (%)0.05
Capacitance Measurement Resolution (pF)10
DC Current Measurement Resolution (nA)100 dc
DC Voltage Measurement Resolution (µV)1 dc
Dimensions (mm)260x235x88
Display TypeDigital
Functions MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
Height (mm)88
Length (mm)260
Maximum Frequency (kHz)100
Maximum Operating Temperature (°C)40
Minimum Operating Temperature (°C)5
Multimeter TypeBench
Resistance Measurement Resolution (MΩ)1
Safety Category LevelCAT II
Safety Category Voltage (V)600
Temperature Measurement Resolution (°C)0.1
True RMSYes
Width (mm)235

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim-TTi Bench Multimeter, Absolute Maximum DC Voltage 1000V DC, Absolute Maximum AC Current 10A AC - 58122-0940
This multimeter by Aim-TTi is a high-performance bench/portable multimeter, offering precise measurements for various parameters. With features like internal rechargeable batteries and dual display capability, this multimeter ensures accuracy and efficiency in your measurements.
Feature
- Internal rechargeable batteries for true portability
- Dual display and dual measurement capability
- High accuracy and resolution of 0.02% for various measurements
- Frequency, capacitance, and temperature measurements
- Wide range of maths and data logging functions
Use
- Ideal for accurate AC/DC voltage measurements
- Used for resistance measurement with high precision
- Suitable for temperature measurement accuracy
- Can be used for capacitance measurement resolution

Ulasan Produk

Tidak ada ulasan