JBL Professional Control

Sebelum PPN:
Rp7.799.900
Spesifikasi
Impedance (ohm)8
Frequency Range (Hz-kHz)60 to 20 (-10dB)
Frequency Response (Hz-kHz)85 to 17 (±3 dB)
Power Rating200 W Continuous Program (2 hrs) 100 W (400W peak), Continuous Pink Noise (2 hrs) 75 W (300W peak) Continuous Pink Noise (100 hrs)
Maximum Input Voltage (V)25.3 RMS (2 hrs), 50.6 peak
ColorWhite
Coverage Angle (°)100x100
Dimensions (mm)243x188x145 (9.6x7.4x5.7inch); 203 (8.0inch) deep total when mounted on InvisiBall wall-mount bracket.
Maximum SPL 1m110 dB ave. Continuous Pink Noise (116 dB peak)
Sensitivity90 dB, 1W/1m (ave. 100 Hz to 10 kHz)
Transformer Taps70V: 30W, 15W, 7.5W, 3.7W 100V: 30W, 15W, 7.5W Insertion Loss <0.94 dB at any tap setting Thru Setting: 8Ω nominal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The Control® 25-1 is a two-way 5” speaker with rich sonic character, wide coverage, consistent dispersion, versatile mounting, and a contemporary high-design look that fits into a wide range of decors. This makes Control 25-1 an excellent choice for a wide variety of applications, including retail stores, restaurants, health clubs, theme parks, educational facilities, hospitality, music cafes, leisure venues, and anywhere where a top quality high-output indoor/outdoor foreground/background music (and/or paging) speaker is required.
Feature
Components:
5-¼” woofer with woven fiberglass cone.
3/4” PEI diaphragm tweeter with fluid cooling.
Contemporary, high-design appearance.
Built-in InvisiBall® mounting hardware*, plus available U-bracket.
Weather resistant enclosure and transducers.
Wide 100° x 100° coverage.
100 Watt power handling (200 Watt program) in direct 8Ω setting, plus built-in 30 Watt 70V/100V multi-tap transformer.
High fidelity sound character with broad frequency response of 60 Hz – 20 kHz.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait