Bindex Map Ordner Ring Mekanik Ecology (Binder)

Sebelum PPN:
Rp37.900
Spesifikasi
Back Width (cm)5
Closed Width (cm)29.5
Height (cm)34.5
MaterialGreyboard Cardboard coated with 80 gsm HVS Paper, Metal Plate L-Shoe, Blue Cyber Mechanics, Blue Cyber Compressor Bar
Mechanical Capacity (mm)50
Open Width (cm)63.5
SizeFC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bindex Folder Paper 727 Bindex Ecology Folio is a Bindex brand Folio-sized folder paper made with high-quality, environmentally friendly paper. Equipped with Rado 2 holes on the front cover that function as a lock to prevent the cover from bending, an O-shaped finger ring hole as a finger hole that makes it easier to take from the Shelf, a Metal Plate L-Shoe on the bottom, and a Blue Cyber mechanic. Blue Cyber is a technology from Bambi, Bindex, and Benex which is a blue plastic on the folder mechanic that protects your fingers from injury when opening and closing the mechanic. Blue Cyber technology provides the best comfort and protection for your fingers and documents. Bindex Folder Paper 727 Bindex Ecology Folio Size 50 mm is the right choice for those of you who need an economical storage place that is environmentally friendly but still high quality.
Feature
1. Equipped with Blue Cyber Mechanics
2. Paper Storage Capacity fits up to 450 sheets of 70gsm HVS Paper
3. Uses economical and environmentally friendly paper Materials

Ulasan Produk

Tidak ada ulasan

Halaman Terkait