Teledyne LeCroy Waveform Generator

Sebelum PPN:
Rp159.999.900 - Rp379.999.900
Spesifikasi
Arbitrary WaveformsYes
Connector TypeUSB, LAN
Display Type4.3inch TFT
Maximum Frequency Triangle Ramps (MHz)5
Maximum Sampling Frequency (Gsps)2.4
Minimum Frequency (μHz)1
Number of Channels2
Resolution (bits)16
Rise / Fall Time (ns)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Teledyne LeCroy T3AFG500 Waveform Generator 500 MHz
Product Description
Teledyne LeCroy's new T3AFG500, 500 MHz function / arbitrary waveform generator uses advanced Digital Frequency Synthesis (DDS) technology to produce high quality standard function and arbitrary waveform signals. It also provides a wide range of analog and digital modulation functions. The T3AFG500 Arbitrary Waveform Generator has a 500 MHz bandwidth, 2.4 GSa/s sample rate, 16-bit vertical resolution and 20 Mpts of data. Common analog and digital modulations, sweep and burst are provided to support complex signal generation. The T3AFG500 also provides true dual channels with internal waveform combination, flexible phase/channel control and copy/coupling/tracking between channels. These features enable the T3AFG500 to provide a variety of high fidelity and low jitter signals, meeting the growing requirements of complex and intensive applications. The T3AFG500 also have the added optional feature of IQ Modulation which supports more complex applications.
Feature
Improved debugging-Deep memory
Wide range of modulation types
High resolutions and high bandwidth
Built in arbitrary waveforms and user defined waveforms
1% gain accuracy
High offset capability at both high and low attenuation
AC and DC coupling
ProBus active probe interface with automatic scaling
Use
Educational demonstrations
Engineering
Debugging
Electronic design
Automotive

Ulasan Produk

Tidak ada ulasan