Teledyne LeCroy Test Lead Kit

Sebelum PPN:
Rp4.699.900
Spesifikasi
Kit ContentsT3DMM Pair of Multimeter Pen Test Lead

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Teledyne Test Tools new T3DMM series are dual display digital desktop multimeters that provide a rich and powerful feature set. The design is easy-to-use from the front-panel and computer-based control via USB or LAN. Each model is equipped with a 4.3 inch TFT-LCD true colour screen with 480 * 272 resolution for easy viewing. The T3DMM series also features numerical data display, histograms, trend charts, bar charts and statistics, in addition to the built-in arithmetic functions including Measurement statistics.
Available in 4.5 digit (60,000 count), 5.5 digit (240,000 count) and 6.5 digit (2,200,000 count) models.
An additional 6.5 digit model is offered with an integrated Scanner card.
Math functions include: Max, Min, Average, Standard Deviation, dBm/dB, Relative Measurement, Pass/Fail Histogram, Trend Chart, Bar Meter etc.
True RMS AC Voltage and Current Measurements.
Support for remote control operation.

Ulasan Produk

Tidak ada ulasan