Teledyne LeCroy Power Meter

Sebelum PPN:
Rp69.999.900
Spesifikasi
Absolute Maximum AC Current Measurement (A)25 ac
Absolute Maximum Power Measurement (W)2
Best DC Current Accuracy0.1 of Reading + 0.1 of Level %
Best DC Voltage Accuracy0.1 of Reading + 0.1 of Level %
Height (mm)110
Length (mm)350
Power SourceMains
Width (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Teledyne LeCroy AC/DC Single Phase Digital Power Meter 6 kHz
Teledyne Test Tools T3PM1006 is a digital power meter for single-phase (1P/2W) AC power measurements with a test Bandwidth of DC, 45 Hz to 6 kHz. The T3PM1006 features a 4" TFT LCD screen with a fi ve-digit measurement display. It offers 19 power measurement parameters to choose from, integration measurement function, front/rear panel input terminals, and various communication interfaces to help users to make convenient and accurate power measurements. The rated direct input voltage of T3PM1006 is 600 V and the input current is 20 A. The minimum current level is 5 mA (resolution up to 0.1 μA) and the power measurement resolution is 1 μW. The crest factor can reach 3 (half measurement range can reach 6 or 6 A), and the voltage/current/power measurement capability can reach ± 0.1 % reading ± 0.1 % level. Different measurement modes can be selected and offers up to 19 relevant parameters for power measurement.
The T3PM1006 can be used to measure power consumption of general products as well as to measure standby power consumption of low power devices which requires greater range and accuracy. In addition, the T3PM1006 offers PT/CT rate functions for large voltage/current measurement applications. High voltage measurements can be done using VT rate setting along with an external voltage Potential Transformer. Current measurements above 20 A can be done by connecting Current Transformer (current output type) directly to current input terminal on the rear panel and setting the appropriate CT ratio state in the Ratio configuration menu.
T3PM1006 provides RS-232C, USB device (virtual COM), and LAN communication interfaces for remote control applications. USB host supports screen capture, accessing data stored in internal memory, and firmware update.
Feature
DC to 6 kHz Voltage/Current Test Frequency Bandwidth
4" TFT LCD Color Display
Two numerical display modes (1) General Mode: Displays 2 main test items + 6 secondary test items (2) Simple Mode: Displays the test values of 4 main test items
Meets the Requirement for IEC 62301 Power Measurement
Voltage/Current Test Frequency Bandwidth: DC-6 kHz
Current/Voltage Measurements Reach CF = 3 for Distorted Wave and CF = 6 for Half Range
Use
Can be used for an array of applications were single phase voltage or current measurements are required.

Ulasan Produk

Tidak ada ulasan