Teledyne LeCroy Bench Oscilloscope T3DSO3000 Series
#Grup produk P112154116
Sebelum PPN:
Rp299.999.900 - Rp389.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Digital/Analog | Digital |
|---|---|
| Interface | USB |
| Memory Depth (Mpts) | 250 |
| Number of Analogue Channels | 4 |
| Number of Digital Channels | 16 |
| Oscilloscope Form | Mixed Signal |
| Oscilloscope Type | Bench |
| Power Source | Mains |
| Sample Rate Random (Gsps) | 5 |
| Screen Size (inch) | 10.1 |
| Series | T3DSO3000 |
| Vertical Resolution (bit) | 8, 11 |
| Waveform Refresh Rate | 120000 (Normal Mode) per sec, 500000 (Sequence Mode) per sec |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Teledyne LeCroy, T3DSO31004, FULLY LOADED, 16 Channel Mixed Signal Oscilloscope, 1 GHz, 4 Channels
Teledyne LeCroy's new T3DSO31004 Oscilloscope is a four channel model with analog bandwidth of 1 GHz. The model also comes with 16 channel Mixed Signal capability as standard. The T3DSO31004 offers a maximum sample rate of 5 GSa/s, and a maximum memory depth of 250 Mpts in half channel mode. The T3DSO31004 model incorporate two 5 GSa/s ADCs and two 250 Mpts memory modules. When all channels are enabled, each channel has sample rate of 2.5 GSa/s and a standard record length of 125 Mpts. When only a single channel per ADC is active, the maximum sample rate is 5 GSa/s and the maximum record length is 250 Mpts. For ease-of-use, the most commonly used funcons can be accessed with its user-friendly front panel capacitive touch screen design. The T3DSO31004 model comes fully loaded with all Trigger/Decode options as standard alongside Power Analysis and Bode Plot capability.
The T3DSO31004 digital, Mixed Signal oscilloscope is used in a wide array of applications in a multitude of different industries. The oscilloscope is a vital piece of equipment for any professional who is designing, testing or repairing electronic equipment. Some of the most common are
Teledyne LeCroy's new T3DSO31004 Oscilloscope is a four channel model with analog bandwidth of 1 GHz. The model also comes with 16 channel Mixed Signal capability as standard. The T3DSO31004 offers a maximum sample rate of 5 GSa/s, and a maximum memory depth of 250 Mpts in half channel mode. The T3DSO31004 model incorporate two 5 GSa/s ADCs and two 250 Mpts memory modules. When all channels are enabled, each channel has sample rate of 2.5 GSa/s and a standard record length of 125 Mpts. When only a single channel per ADC is active, the maximum sample rate is 5 GSa/s and the maximum record length is 250 Mpts. For ease-of-use, the most commonly used funcons can be accessed with its user-friendly front panel capacitive touch screen design. The T3DSO31004 model comes fully loaded with all Trigger/Decode options as standard alongside Power Analysis and Bode Plot capability.
The T3DSO31004 digital, Mixed Signal oscilloscope is used in a wide array of applications in a multitude of different industries. The oscilloscope is a vital piece of equipment for any professional who is designing, testing or repairing electronic equipment. Some of the most common are
Feature
4 analogue plus 16 digtal channels as standard1 GHz bandwidth
Serial Bus Trigger and Decode options as standard- I2C, SPI, UART, CAN, LIN, CAN FD, I2S, MIL-1553B, FlexRay
SENT & MANCHESTER decode as standard
Power Analysis software as standard
Long Capture-125 Mpts/Ch or 250 Mpts interleaved
Bode Plot as standard
Zone Triggering capability. Up to 2 zones with user defined 'intersect' / 'not intersect' events
Waveform capture rate up to 120,000 wfm/s (normal mode), and 500,000 wfm/s (sequence mode)
Up to 5 GS/s Sample Rate
Large 10.1"Colour TFT LCD Display
25 MHz function / arbitrary waveform generator software as standard. Requires T3DSO1000-FGMOD-A Module (215-1101)
Use
Educational laboratoriesElectronics troubleshooting and measurement
Embedded electronics
Mixed-signal and video designing
Automotive electronics
Data analysis
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
