Teledyne LeCroy Bench Oscilloscope T3DSO1000 Series

Sebelum PPN:
Rp35.999.900
Spesifikasi
Bandwidth (MHz)100
Digital/AnalogDigital
Display TypeTFT LCD
Memory Depth (Mpts/Ch)7
Number of Analogue Channels2
Oscilloscope FormDigital Storage
Oscilloscope TypeBench
Power SourceMains
Sample Rate Random (Gsps)1
Screen Size (inch)7
SeriesT3DSO1000
Vertical Resolution (bit)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Teledyne LeCroy T3DSO1000 Series Digital Oscilloscopes
Oscilloscopes are tools used by engineers, designers, and technicians to analyze and measure complicated electronic signals. Oscilloscopes enable you to develop and verify high-performance systems and electronic designs. They are an indispensable tool in any workshop, laboratory or test station.
The Teledyne LeCroy T3DSO1000 series of Oscilloscopes are available with either two channels or four channel models. The two-channel model is available with 100 MHz analogue bandwidth, a single ADC with a 1 GSa/s maximum sample rate, and a single memory module with 14 Mpts of sample memory. The four-channel scope is available in 100 and 200 MHz models and incorporates two 1 GSa/s ADCs and two 14 Mpts memory modules. When all channels are enabled, each channel has sample rate of 500 MSa/s and a standard record length of 7 Mpts. When only a single channel per ADC is active, the maximum sample rate is 1 GSa/s and the maximum record length is 14 Mpts.
The T3DSO1000 series employs a new generation of high speed display technology that provides excellent signal clarity, fidelity and performance. The system noise floor is also lower than similar products in the industry. It comes with a minimum vertical input range of 500 uV/div, an innovative digital trigger system with high sensitivity and low jitter, and a waveform capture rate of 400,000 frames/sec (sequence mode). The T3DSO1000 also employs a 256-level intensity grading display function and a colour temperature display mode not found in other models in this class. Another powerful addition is the new 1 million-point FFT math function that gives the T3DSO1000 very high frequency resolution when observing signal spectra. The new digital design also includes a hardware co-processor that delivers measurements quickly and accurately without slowing acquisition and front-panel response.
Feature
100 MHz bandwidth model
one 1 GSa/s ADC. When all channels are enabled, each channel has a maximum sample rate of 500 MSa/s. When a single channel per ADC is active, it has a sample rate of 1 GSa/s
7in bright TFT LCD (800 x 480) display
Long memory up to 7Mpts/Ch (14Mpts interleaved)
Serial bus trigger and decode options of I2C, SPI, UART, RS232, CAN, LIN that enables the users to debug serial buses directly to their oscilloscope
Waveform capture rate up to 100,000 wfm/s (normal mode), and 400,000 wfm/s (sequence mode)
Advanced trigger of edge, slope, pulse width, window, runt, interval, time out (Dropout), pattern and video
It has connectivity of USB for mass storage, printing and PC control, plus LAN that enables fast export of data and screenshots for external analysis and reporting purposes
Supports 256-level intensity grading and color display modes
Intelligent trigger: Edge, Slope, Pulse Width, Window, Runt, Interval, Time out (Dropout), Pattern"
Use
Digital oscilloscopes are used in a wide array of applications in a multitude of different industries. The oscilloscope is a vital piece of equipment for any professional who is designing, testing or repairing electronic equipment. Some of the most common are;
Education
Electronic design
Medical researchers
Television repair technicians
Physicists
Testing or repairing electronic equipment
Data analysis
Waveform analysis

Ulasan Produk

Tidak ada ulasan