SPI Engineering Endoscope Monitor
#Grup produk P112153816
Spesifikasi
| Screen Size (mm) | 70x52 |
|---|---|
| Number of pixels | 320x3(RGB)x240 |
| Input | HNL-2.9CAM; HNL-4.6CAM; ISG-4.6CAM; TUB-4010CAM |
| Output | SD card NTSC video output |
| Save format | JPEG |
| Accessories | AC adapter (6V, 2A), SD card, RCA video cable (for connecting to a TV) |
| Display Section (inch) | 3.5 TFT color LCD |
| Option | USB video capture adapter *Cannot be installed inside the HKT-3.5SA. Dedicated case |
| Power Supply | AC adapter (6V, 2A) 4 AA batteries (continuous use time: 2 hours) |
| RoHS Directive (10 substances) | Correspondence |
| Size (mm) | 130x82x45 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The monitor features a clear 3.5-inch (about business card size) or 5.6-inch (about postcard size) TFT LCD screen.
The monitor's two "Previous Image" and "Next Image" buttons allow you to adjust the brightness of the endoscopic camera in six levels.
It can be powered by either an AC adapter or commercially available batteries, making it ideal for outdoor use or in locations without electrical access.
It can be connected to any TV with an NTSC input terminal and display the image from the endoscopic camera on the TV screen. This
is convenient for large-screen observations with multiple people.
Its compact design fits in a chest pocket of your work clothes, saving space when traveling.
The monitor's "Save" button allows you to save the endoscopic image to an SD card as a still image.
Images are saved in JPEG format. By inserting the SD card containing the still images into a computer, you can view the images on your computer, attach them to emails, and use them for various other purposes.
Images from the monitor can be displayed on a TV monitor. You can also save videos by connecting it to a VCR.
The monitor's angle can be freely adjusted. The stand can be folded for storage, giving it a neat and sleek form.
The upper left corner of the monitor screen displays the LED lighting brightness, number of shots taken, and remaining battery power.
The built-in USB video capture adapter allows you to connect the monitor directly to your computer, displaying images from the endoscopic camera on the computer screen.
Images can also be saved as videos.
The monitor's two "Previous Image" and "Next Image" buttons allow you to adjust the brightness of the endoscopic camera in six levels.
It can be powered by either an AC adapter or commercially available batteries, making it ideal for outdoor use or in locations without electrical access.
It can be connected to any TV with an NTSC input terminal and display the image from the endoscopic camera on the TV screen. This
is convenient for large-screen observations with multiple people.
Its compact design fits in a chest pocket of your work clothes, saving space when traveling.
The monitor's "Save" button allows you to save the endoscopic image to an SD card as a still image.
Images are saved in JPEG format. By inserting the SD card containing the still images into a computer, you can view the images on your computer, attach them to emails, and use them for various other purposes.
Images from the monitor can be displayed on a TV monitor. You can also save videos by connecting it to a VCR.
The monitor's angle can be freely adjusted. The stand can be folded for storage, giving it a neat and sleek form.
The upper left corner of the monitor screen displays the LED lighting brightness, number of shots taken, and remaining battery power.
The built-in USB video capture adapter allows you to connect the monitor directly to your computer, displaying images from the endoscopic camera on the computer screen.
Images can also be saved as videos.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
