Tempo Kingfisher KI 27400 Single Mode & Multimode Fibre Optic Kit

Sebelum PPN:
Rp199.999.900 - Rp329.999.900
Spesifikasi
Cable TypeSingle Mode & Multimode
Connector TypeSC
Equipment TypeFibre Optic Kit
Resolution (dB)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Tempo Kingfisher Two way optical loss test set is a perfect for medium to ultra high fiber count loss and length testing applications on multimode fiber at 850 and 1330nm. A pair of these compact instruments set new standards of productivity, accuracy and ease of use. The 650 nm VFL VisiTester feature mixes a VFL in with the test signal during Auto test. It operates as a stand alone VFL, or gives positive visual identification of a fiber to be connected during loss testing.
Real time pass and fail
Interchangeable connectors
Sunlight readable and backlit LCD
Ease to use with slim and versatile
Large memory and USB key file dump
Long battery life and USB external power

Ulasan Produk

Tidak ada ulasan