Tempo Kingfisher KI 2700 Single Mode & Multimode Fibre Optic Test Kit

Sebelum PPN:
Rp129.999.900 - Rp149.999.900
Spesifikasi
Cable TypeSingle Mode & Multimode
Connector TypeInterchangeable SC
Equipment TypeFibre Optic Test Kit
Resolution (dB)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Tempo Kingfisher Dual optical loss test set used to test power, loss, continuity and faults on single mode fiber optic systems at 1310 and 1550 nm. In a small package, it provides a powerful solution to improve test flexibility and productivity. The 650 nm VFL Visitester feature mixes a VFL in with the test signal during Auto test. In addition to operating as a typical VFL, it gives positive visual identification of a fiber to be connected for loss testing.
Sunlight readable display
Interchangeable connectors
Compact rugged and light weight
ISO 17025 traceable calibration certificate
Multimode sources supplied with mandrel wraps

Ulasan Produk

Tidak ada ulasan