SKF Large Induction Heater

Sebelum PPN:
Rp169.999.900
Spesifikasi
Dimensions (mm)290x750x440 (WxLxH)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SKF TIH 220M is a large induction heater and is designed for the hot mounting of bearings. This versatile heater is ideal for use on workbenches and can easily be transported to on-site applications with the optional heater trolley TIH T1. The heater has a convenient sliding yoke and is supplied with an additional smaller yoke. The TIH 220M can heat bearings with a minimum bore diameter of 60 mm and larger bearings with a maximum weight of 300 kg.
Feature
- Supplied with standard sliding yoke and one smaller yoke located in an integrated storage compartment
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Suitable for non-bearing applications for workpieces weighing up to 150 kg
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle

Ulasan Produk

Tidak ada ulasan