Kewtech Corporation Multifunction Tester

Sebelum PPN:
Rp41.999.900
Spesifikasi
Automatic RCD TestYes
Earth Resistance MeasurementNo
Insulation Test Voltage (V)1000
Non-TrippingYes
RCD Ramp TestYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Kewtech Corporation 5-in-1 multifunction tester is easy to use and features new Anti Trip Technology for full no-trip loop testing on all types of RCDs with low susceptibility to RCD uplift and noise interference. It displays PFC/PSC alongside the loop reading and offers 250V 500V and 1000V insulation testing with auto-discharge. The test leads automatically null for continuity mode.
Hand free mode controlled by separate button
Single rotary dial for function selection
Mains polarity test

Ulasan Produk

Tidak ada ulasan