CODE 3 Speaker With Bracket

Sebelum PPN:
Rp11.999.900
Spesifikasi
ColorBlack
Compatible with SeriesAny Code 3 Siren
FeaturesMount on the Vehicle's Surface or Grille with Universal or Vehicle specific Mounting Brackets
IncludesInstallation Instructions, Mounting Hardware
ItemSpeaker With Bracket
Operating Voltage (V)12
Overall Height (inch)6 5/16
Overall Length (inch)6 5/16
Overall Width (inch)3 5/16
StandardCA T13, J1849
UNSPSC31160000
Wattage (W)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The accessories support the installation and performance of electronic siren systems.

Ulasan Produk

Tidak ada ulasan