Spesifikasi
| Compatible Radio Brand | Icom |
|---|---|
| Compatible Radio Type | Vehicle-Mounted |
| Impedance (ohm) | 4 |
| Item | External Speaker |
| Maximum Input Power (W) | 30 |
| Overall Height (inch) | 5 7/8 |
| Overall Length (inch) | 3 3/8 |
| Overall Width (inch) | 5 3/8 |
| Rated Input Power (W) | 20 |
| UNSPSC | 52161512 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
Compatible Radio Manufacturer Model Number: IC-2730A, IC-2730E, IC-F5011, IC-F5012, IC-F5013, IC-F5013H, IC-F5061, IC-F5062, IC-F5062D, IC-F5063, IC-F5121D, IC-F5122D, IC-F5123D, IC-F5130D, IC-F5220D, IC-F6011, IC-F6012, IC-F6013, IC-F6013H, IC-F6061, IC-F6062, IC-F6062D, IC-F6063, IC-F6121D, IC-F6122D, IC-F6123D, IC-F6130D, IC-F6220D, IC-F7510, IC-F7520, IC-F7540, IC-F8101, IC-F9511, IC-F9511HT, IC-F9521, IC-SAT100M, ID-4100A, ID-4100E, ID-5100A, ID-5100E, IP501M, VE-SP1
Compatible Radio Series: 2730, F5011, F5012, F5013, F5061, F5062, F5063, F5121D, F5122D, F5123D, F5130D, F5220D, F6011, F6012, F6013, F6061, F6062, F6062D, F6063, F6121D, F6122D, F6123D, F6130D, F6220D, F7510, F7520, F7540, F8101, F9511, F9521, ID-4100, ID-5100, IP501M, SAT100M, VE-SP1
Compatible Radio Grainger Model Number: F1721D, F1821D 11, F2721D 03, F2721D P25, F2821D 23, F2821D P25, F5011 51, F5021 51, F5061 11, F5061D 31, F5061D 41 RR, F5121D, F5220D, F6011, F6021, F6061, F6061D, F6121D, F6220D, F8101, F9511HT 01, F9511S 01, F9511T 05, F9521 400-470MHz, F9521 450-512MHz, Mfr. No. F1721 43
Compatible Radio Manufacturer Model Number: IC-2730A, IC-2730E, IC-F5011, IC-F5012, IC-F5013, IC-F5013H, IC-F5061, IC-F5062, IC-F5062D, IC-F5063, IC-F5121D, IC-F5122D, IC-F5123D, IC-F5130D, IC-F5220D, IC-F6011, IC-F6012, IC-F6013, IC-F6013H, IC-F6061, IC-F6062, IC-F6062D, IC-F6063, IC-F6121D, IC-F6122D, IC-F6123D, IC-F6130D, IC-F6220D, IC-F7510, IC-F7520, IC-F7540, IC-F8101, IC-F9511, IC-F9511HT, IC-F9521, IC-SAT100M, ID-4100A, ID-4100E, ID-5100A, ID-5100E, IP501M, VE-SP1
Compatible Radio Series: 2730, F5011, F5012, F5013, F5061, F5062, F5063, F5121D, F5122D, F5123D, F5130D, F5220D, F6011, F6012, F6013, F6061, F6062, F6062D, F6063, F6121D, F6122D, F6123D, F6130D, F6220D, F7510, F7520, F7540, F8101, F9511, F9521, ID-4100, ID-5100, IP501M, SAT100M, VE-SP1
Compatible Radio Grainger Model Number: F1721D, F1821D 11, F2721D 03, F2721D P25, F2821D 23, F2821D P25, F5011 51, F5021 51, F5061 11, F5061D 31, F5061D 41 RR, F5121D, F5220D, F6011, F6021, F6061, F6061D, F6121D, F6220D, F8101, F9511HT 01, F9511S 01, F9511T 05, F9521 400-470MHz, F9521 450-512MHz, Mfr. No. F1721 43
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Speaker%20External/mfP112139807-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
