BUSSMANN Solar Fuse PV-2XL Series Blade

Sebelum PPN:
Rp38.999.900
Spesifikasi
AC Voltage Rating (V)Not Rated
Body MaterialCeramic
Body StyleBlade
ClassgPV/UL PV
Current (A)355
DC Voltage Rating (V)1000 DC
Diameter (inch)2 11/32
ElementSingle
Equivalent Brand and SeriesBussmann PV-2XL
Equivalent SeriesPV-2XL
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)33 at 1000V DC
Length (inch)8 1/32
SeriesPV-2XL
SpeedFast Acting
StandardE335324, IEEC 60269-6, UL 2579
UNSPSC39121612
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solar fuses protect against overcurrent in solar-powered panels, inverters, and control boxes. Also called photovoltaic (PV) fuses, they interrupt low-fault currents such as reverse currents and multiarray faults to help prevent damage to PV systems.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait