MERSEN Solar Fuse HP10M Series

Sebelum PPN:
Rp339.900 - Rp349.900
Spesifikasi
AC Voltage Rating (V)Not Rated
Body MaterialGMG
Body StyleCylindrical
ClassgPV
DC Voltage Rating (V)1000 DC
Diameter (inch)13/32
ElementSingle
Equivalent Brand and SeriesBussmann PV-F, Littelfuse SPF, Mersen HP10M, SPFS
Equivalent SeriesHP10M, PV-F, SPF, SPFS
Fits Fuse Block StyleNonrejection
Length (inch)1 1/2
SeriesHP10M
SpeedFast Acting
StandardCE, CSA Component Certified C22.2, IEC 60269-6 Approved, UL Listed to Standard UL2579 File E333668
UNSPSC39121608
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solar fuses protect against overcurrent in solar-powered panels, inverters, and control boxes. Also called photovoltaic (PV) fuses, they interrupt low-fault currents such as reverse currents and multiarray faults to help prevent damage to PV systems.

Ulasan Produk

Tidak ada ulasan