MERSEN Solar Fuse DCT

Sebelum PPN:
Rp309.900 - Rp449.900
Spesifikasi
Body MaterialFiberglass
Body StyleCylindrical
ClassNo UL Class
DC Voltage Rating (V)1000 DC
Diameter (inch)13/32
ElementSingle
Equivalent Brand and SeriesBussmann PV-F, Littelfuse SPF, Mersen DCT
Equivalent SeriesDCT, PV-F, SPF
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)100 at 750V AC, 50 at 1000V DC
Length (inch)1 1/2
SeriesDCT
SpeedFast Acting
StandardCE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
UNSPSC39121612
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solar fuses protect against overcurrent in solar-powered panels, inverters, and control boxes. Also called photovoltaic (PV) fuses, they interrupt low-fault currents such as reverse currents and multiarray faults to help prevent damage to PV systems.

Ulasan Produk

Tidak ada ulasan