LUMINATION Slanted Ceiling Mount Kit For EL Series

Sebelum PPN:
Rp609.900
Spesifikasi
FinishUnfinished
For use withEL Series
ItemSlanted Ceiling Mount Kit
Overall Height (inch)1
Overall Length (inch)47 1/2
Overall Width (inch)4
UNSPSC39111521

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface-mount kits allow LED light panels to be mounted to the surface of a drywall ceiling instead of recessed into a grid ceiling. They include a frame or box that is sized for a compatible panel size. The frame fits over the back and sides of a panel to hide it from view and provides a level surface for attaching the panel to the ceiling.

Ulasan Produk

Tidak ada ulasan