CORNING Single-Fiber Port Cleaner

Sebelum PPN:
Rp7.799.900
Spesifikasi
Connector TypeHC
FeaturesIntegrated Dust Cap Allows for Cleaning Unmated Connector End Faces
For use withEvolv HC Terminals and Multiports
Head TypeStraight
Number of Cleaning Cycles525
Operation TypeOne-Push
Tip StyleFixed
Tool Length (inch)94 1/2
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait