BUSSMANN Semiconductor Fuse FWJ

Sebelum PPN:
Rp1.699.900
Spesifikasi
AC Voltage Rating (V)1000 AC
Body MaterialCeramic
Body StyleCylindrical
DC Voltage Rating (V)800 DC
Diameter (inch)9/16
ElementSingle
Equivalent Brand and SeriesBussmann FWJ, Mersen A70QS
Equivalent SeriesA70QS, FWJ
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)20 at 800V DC, 25 at 1000V AC
Length (inch)2 5/8
SpeedFast Acting
StandardCE, UL Recognized
UNSPSC39121612
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan