MERSEN Semiconductor Fuse A70QS

Sebelum PPN:
Rp2.099.900 - Rp2.499.900
Spesifikasi
AC Voltage Rating (V)690 AC
Body MaterialCeramic
Body StyleCylindrical
DC Voltage Rating (V)700 DC
Diameter (inch)7/8
ElementSingle
Equivalent Brand and SeriesA70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent SeriesA70P, A70QS, FWP, L70QS
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)100 at 700V DC, 200 at 690V AC
Length (inch)2 1/4
SeriesA70QS-22F
SpeedFast Acting
StandardUL Recognized Component File E76491, CSA Certified, CSA Certified
UNSPSC39121612
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan