MERSEN Semiconductor Fuse A60X

Sebelum PPN:
Rp399.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialFiberglass
Body StyleCylindrical
Current (A)30
DC Voltage Rating (V)Not Rated
Diameter (inch)13/16
ElementSingle
Equivalent Brand and SeriesBussmann KAC, KBC, L60S, Littelfuse KLC, Mersen A60X
Equivalent SeriesA60X, KAC, KBC, KLC, L60S
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)200 at 600V AC
Length (inch)5
SeriesA60X
SpeedFast Acting
StandardCE, UL Recognized, Guide JFHR2, File E60314
UNSPSC39121612
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan