MERSEN Automotive Fuse Semiconductor A15QS (Sekering Otomotif)

Sebelum PPN:
Rp6.499.900
Spesifikasi
AC Voltage Rating (V)150 AC
Body MaterialFiberglass
Body StyleCylindrical
Current (A)3000
DC Voltage Rating (V)150 DC
Diameter (inch)3
ElementSingle
Equivalent Brand and SeriesBussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent SeriesA15QS, FWA, L15S
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)100 at 150V AC, 50 at 150V DC
Length (inch)1 7/8
SeriesA15QS
SpeedFast Acting
StandardCE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
UNSPSC39121612
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, indicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have a visual indicator to make it easier to identify blown fuses for replacement.

Ulasan Produk

Tidak ada ulasan