AIPHONE Security Lock Box

Sebelum PPN:
Rp12.999.900
Spesifikasi
Compatible SeriesJF/JK-DV, JF/JK-DVF
FeaturesVandal Resistant, Weather Resistant
IncludesMounting Hardware
ItemSecurity Lock Box
Overall Depth (inch)1 9/16
Overall Height (inch)5 7/8
Overall Width (inch)5 7/8
UNSPSC43221525

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Security locks for intercoms help prevent tampering and unauthorized access to intercom systems. They contain openings where compatible locks can be installed to secure the access panel, allowing access as needed.

Ulasan Produk

Tidak ada ulasan