COLE-PARMER Sampling Tool

Sebelum PPN:
Rp12.999.900 - Rp23.999.900
Spesifikasi
AutoclavableYes
ColorWhite
FeaturesManufactured, Assembled, and Packed in a Class 100,000 Cleanroom to Ensure Cleanliness
Handle Diameter (inch)1/4
MaterialHDPE
Sterile/Non-SterileSterile
Sterilization MethodGamma Irradiation
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single slot powder probes sample free-flowing powders and granules. A cover ensures no powder is dropped. The lance is inserted into the bulk powder and turned, then the cover slides over the sample before the lance is removed.

Ulasan Produk

Tidak ada ulasan