APPLETON ELECTRIC Prismatic Glass Globe

Sebelum PPN:
Rp3.899.900
Spesifikasi
FinishEpoxy Powder Coated
For use withMercmaster III Series
ItemHazardous Location Prismatic Glass Globe
Lens ColorClear
Lens MaterialGlass
Overall Height (inch)9
Overall Length (inch)13
Overall Width (inch)13
PatternPrismatic
UNSPSC39111902

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These globes and reflectors replace cracked, dirty, or damaged globes and reflectors on compatible hazardous location fixtures to restore light clarity and distribution. They fit hazloc fixtures of a specific brand and series and must be an exact match to maintain the class, division, and group rating of the fixture.

Standard: Class I, Division 2, Group A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class II, Division 1, Division 2, Group E, F, G, Class III, Fixtures Outside Type (Salt Water), IP66, Simultaneous Exposure (Class I, Division 2/ Class II, Division 1), NEMA 4X

Ulasan Produk

Tidak ada ulasan