HONEYWELL Pressure Regulator

Sebelum PPN:
Rp7.399.900
Spesifikasi
Air Consumption (scfm)0.022
Connection Size (inch)5/32
Connection TypeBarb
Includes(6) Spans with Breakaway Stops on Knob
Maximum Control Pressure (psi)18
Maximum Operating Air Pressure (psi)30
Maximum Operating Temperature (°F)140
Minimum Control Pressure (psi)3
Overall Depth (inch)4 1/2
Overall Height (inch)5 3/8
Overall Width (inch)3 1/4
UNSPSC31251504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Positioning switches feature a control knob that adjusts the amount of air passing through them. They control connected pneumatic devices by modifying airflow.

Ulasan Produk

Tidak ada ulasan