LUMINATION Power Cord Kit

Sebelum PPN:
Rp2.699.900
Spesifikasi
For use withLUS series
IncludesPower Feed Cable, Strain Relief
Overall Height (inch)1 1/4
Overall Length (ft)10
Overall Width (inch)1 1/4
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cords and wiring connect power sources to bay lights of a compatible brand and series. They are used for applications such as hard wiring fixtures to power sources, extending existing wiring, and joining plug-and-play components.

Ulasan Produk

Tidak ada ulasan