ANDERSON POWER PRODUCTS Pin Connector and Housing PP30

Sebelum PPN:
Rp139.900
Spesifikasi
ColorGreen
Compatible Shell Size30
Compatible with BrandAnderson Power
Compatible with SeriesPowerpole
ItemPin Connector and Housing
Overall Height (mm)7.9
Overall Length (mm)24.6
Overall Width (mm)7.9
StandardRoHS, UL 94V-0, UL Listed
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerpole connector housings are polycarbonate, color-coded, and stackable allowing multiple housings to be combined into rows or arrays to meet specific application needs.

Ulasan Produk

Tidak ada ulasan