ACCU-SCOPE Microscope

Sebelum PPN:
Rp70.999.900
Spesifikasi
Adjustable Viewing AngleYes
Base Dimensions (inch)36x36
Base Length (inch)36
Base Width (inch)36
Eyepiece ProtractorYes
Eyepiece SizeWF10x/22mm
Eyepiece TypeTrinocular
FeaturesGreenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Head Rotation Angle45
IncludesEyeguards
Interpupillary Distance Adjustment (mm)Min. 54 / Max. 76
Light SourceLED
Maximum Magnification Capability10X
Maximum Optical Magnification4.5X
Maximum Viewing Angle (°)45
Microscope TypeStereo
Objectives IncludedWF10x/22mm
Optical Field of View (mm)22
Optical Magnification0.67X to 4.5X
Optical Magnification (x)Min. 0.67
Stand TypeArticulating Arm Stand
StandardISO 14001:2015, ISO 90001: 2015, RoHS
UNSPSC41111709
Vertical Extension (inch)14 1/2
Working Distance (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stereomicroscopes have lights that use reflected and transmitted light to illuminate specimens to produce a 3D image. Sometimes called low-power or dissecting microscopes, the large stage is ideal for viewing large and small specimens, including circuit boards. Stereomicroscopes generally have lower magnification levels than other microscopes.

Ulasan Produk

Tidak ada ulasan