Advance LED Driver Xitanium Linear

Sebelum PPN:
Rp1.799.900
Spesifikasi
Maximum Output Power (W)50
UNSPSC31160000
Voltage (V)120 to 277

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
App-programmable LED drivers, also known as tunable LED drivers, can be programmed to provide a specific voltage and current output that meets the fixtures' power requirements via an app on a smartphone or tablet. These are constant current drivers, which means the current they deliver to the array remains fixed despite power fluctuations. The output current from the driver should match the amperage requirement from the LED array, or LED board.

Ulasan Produk

Tidak ada ulasan