Spesifikasi
| Compatible Grainger Part Number | 12X338, 21U176, 23MG27, 29YJ26, 40AW42, 40AW43, 493P65, 52HJ91, 52YC08, 5UCU5 |
|---|---|
| Compatible Manufacturer Part Number | BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, J2000, J5000 |
| Item | Label Printer Software |
| Number of Licensed Users | 1 |
| Operating System Requirements | Windows 10, Windows 7, Windows 8 |
| Software Delivery Method | CD |
| Software Title | Brady Workstation Print Partner Software Suite |
| UNSPSC | 44102405 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Brady label printer software designs and edits labels.
Supported Languages: Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (UK), Estonian, Finnish, French (France), German, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish, Vietnamese
Printer Series Compatibility: BBP11, BBP12, BBP30, BBP31, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M410, M510, M610, M611, M710, PR Plus, S3000, S3100, THT 3" Core Printers, Wraptor, Wraptor A6500
Supported Languages: Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (UK), Estonian, Finnish, French (France), German, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish, Vietnamese
Printer Series Compatibility: BBP11, BBP12, BBP30, BBP31, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M410, M510, M610, M611, M710, PR Plus, S3000, S3100, THT 3" Core Printers, Wraptor, Wraptor A6500
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e1P112109505-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
