FEIN Indexable Insert KFH17 R4 (ST) VE10

Sebelum PPN:
Rp12.999.900
Spesifikasi
Bit TypeRadius
Compatible Grainger Model Number793V05, 793V06
Compatible Manufacturer Model NumberKFH 17-15 R, KFH 17-8 R
MaterialCermet
Overall Diameter (inch)1 9/16
Overall Length (inch)3 7/8
Overall Width (inch)9/16
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inserts and tool bits replace worn cutting edges with fresh ones that cut more quickly and evenly. They fit bevelers and weld shavers of a specific brand and model. The inserts are indexable with multiple cutting edges, so they can be rotated (indexed) to expose a new edge when the old one dulls.

Ulasan Produk

Tidak ada ulasan