HUBBELL KILLARK Hazardous Reflector 30° Dome

Sebelum PPN:
Rp2.699.900
Spesifikasi
ColorWhite
FinishUnfinished
For use withEZ Series, VM Series
ItemHazardous Location Reflector, 30 Degrees
MaterialFiberglass
Overall Height (inch)14 7/8
Overall Length (inch)14 3/4
Overall Width (inch)14 3/4
Reflector TypeDome
StandardClass I, Divisions 2, Groups A, B, C D, Class II, Groups E, F, G, Class III
UNSPSC39111902

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These globes and reflectors replace cracked, dirty, or damaged globes and reflectors on compatible hazardous location fixtures to restore light clarity and distribution. They fit hazloc fixtures of a specific brand and series and must be an exact match to maintain the class, division, and group rating of the fixture.

Ulasan Produk

Tidak ada ulasan