BEST SANITIZERS INC. Hand Sanitizer Floor Stand

Sebelum PPN:
Rp12.999.900
Spesifikasi
Base Depth (inch)41
ColorWhite
Compatible with Manufacturer Model NumberAD10048, AD10048B
FeaturesHeight is Adjustable from 51 in to 70 in
FinishSemi Gloss
For Dispenser TypeAutomatic
For Use With Grainger Item Number36P155, 36P156
Frame Width (inch)15
Includes8 in Video Display
Includes Sign FrameYes
ItemHand Sanitizer Floor Stand
Mount TypeFloor
Overall Height (inch)70
SeriesVersaClenz
UNSPSC47131704

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories catch and contain drips, preventing slip hazards. They also provide increased flexibility for mounting and storage of dispensers and containers.

Ulasan Produk

Tidak ada ulasan