BUSSMANN Fuse R-Rated JCH Series

Sebelum PPN:
Rp48.999.900 - Rp79.999.900
Spesifikasi
AC Voltage Rating (V)2400 AC
Body MaterialMelamine
Body StyleCylindrical
ClassR-Rated
DC Voltage Rating (V)Not Rated
Diameter (inch)3
ElementDual
Equivalent Brand and SeriesBussmann JCH, Mersen A240R
Equivalent SeriesA240R, JCH
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)50 (Sym.) at 2400V AC, 80 (Asym.) at 2400V AC
Length (inch)10 13/16
SpeedTime Delay
StandardUL Recognized (Guide MSSS2, File E96676)
UNSPSC39121606
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
R-rated medium-voltage fuses are backup fuses for short-circuit protection of medium-voltage motors and motor controllers. They work in conjunction with motor starters and overload relays, which provide overload protection for a circuit. These current-limiting fuses prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.

Ulasan Produk

Tidak ada ulasan