MERSEN Fuse R-Rated A480R Series

Sebelum PPN:
Rp10.999.900 - Rp23.999.900
Spesifikasi
AC Voltage Rating (V)4800 AC
Body MaterialEpoxy
Body StyleCylindrical
ClassR-Rated
DC Voltage Rating (V)Not Rated
Diameter (inch)3
ElementSingle
Equivalent Brand and SeriesBussmann JCL, Mersen A480R
Equivalent SeriesA480R, JCL
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)50 (Sym.) at 4800V AC
Length (inch)15 7/8
SeriesA480R
SpeedTime Delay
StandardANSI C37.46-2000, UL Recognized, UR
UNSPSC39121608
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
R-rated medium-voltage fuses are backup fuses for short-circuit protection of medium-voltage motors and motor controllers. They work in conjunction with motor starters and overload relays, which provide overload protection for a circuit. These current-limiting fuses prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.

Ulasan Produk

Tidak ada ulasan