BUSSMANN Fuse PON Series

Sebelum PPN:
Rp229.900 - Rp429.900
Spesifikasi
AC Voltage Rating (V)250 AC
Body MaterialFiberglass
Body StyleCylindrical
ClassNot Class Rated
DC Voltage Rating (V)Not Rated
ElementDual
Equivalent SeriesOTN, PON
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)10 at 250V AC
SpeedTime Delay
StandardCE, CSA C22.2, No. 59.1
UNSPSC39121606
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CSA Type P fuses meet Canadian Standards Association requirements for protecting lighting and heating circuits from overcurrent. These fast-acting fuses are used in circuits that have low short-circuit currents. Also called Type P fast-blow fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.

Ulasan Produk

Tidak ada ulasan