BUSSMANN Automotive Fuse Midget KLM Series (Sekering Otomotif)

Sebelum PPN:
Rp749.900 - Rp789.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialMelamine
Body StyleCylindrical
ClassMidget
Compatible Fuse Block SeriesBMM, C2617, C5268, CHM, HEB, HPG, HPS
DC Voltage Rating (V)600 DC
Diameter (inch)13/32
ElementSingle
Equivalent Brand and SeriesBussmann KLM, Littelfuse KLKD, Mersen ATM
Equivalent SeriesATM, KLKD, KLM
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)100 at 600V AC, 50 at 600V DC
Length (inch)1 1/2
SeriesKLM
SpeedFast Acting
StandardCE, CSA, UL Listed
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan