LITTELFUSE Automotive Fuse Midget BLS Series (Sekering Otomotif)

Sebelum PPN:
Rp60.900 - Rp98.900
Spesifikasi
Body MaterialMelamine
Body StyleCylindrical
ClassMidget
Compatible Fuse Block SeriesL600M
DC Voltage Rating (V)Not Rated
Diameter (inch)13/32
ElementSingle
Equivalent Brand and SeriesBussmann BBS, Littelfuse BLS, Mersen SBS
Equivalent SeriesBBS, BLS, SBS
Fits Fuse Block StyleNonrejection
Length (inch)1 3/8
SeriesBLS
SpeedFast Acting
StandardCSA Certified, RoHS, UL Listed
UNSPSC39121609
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan