MERSEN Automotive Fuse Midget ATQ Series (Sekering Otomotif)

Sebelum PPN:
Rp169.900 - Rp239.900
Spesifikasi
AC Voltage Rating (V)500 AC
Body MaterialMelamine
Body StyleCylindrical
ClassMidget
Compatible Fuse Block SeriesFEB, FEBN, Fex, GPM, MFB, USFM10, USM
DC Voltage Rating (V)Not Rated
Diameter (inch)13/32
ElementDual
Equivalent Brand and SeriesBussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S
Equivalent SeriesATQ, FLQ, FNQ, HC10S
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)10 at 500V AC
Length (inch)1 1/2
SeriesATQ
SpeedTime Delay
StandardCSA, UL
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay, nonindicating midget fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow midget fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan