MERSEN Fuse Glass SMF Series

Sebelum PPN:
Rp459.900 - Rp469.900
Spesifikasi
AC Voltage Rating (V)300 AC
Body MaterialGlass
Body StyleCylindrical
Cap Diameter (inch)5/8
Compatible Fuse Block SeriesSHR
DC Voltage Rating (V)Not Rated
Diameter (inch)1/4
ElementSingle
Equivalent Brand and SeriesBussmann GMF, Littelfuse LMF, Mersen SMF
Equivalent SeriesGMF, LMF, SMF
Fits Fuse Block StyleNonrejection
Interrupt Rating100A at 300V AC, 10kA at 125V AC
Length (inch)1 29/32
SeriesSMF
SpeedTime Delay
StandardCSA, UL
UNSPSC39121604
Visual IndicationGlass Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-piece time-delay glass fuses with knob combine a fuse body and an insulating cap into a single unit for use as an in-line fuse. They fit into a compatible holder and are commonly used as in-line panel-mount fuses to protect fluorescent lighting fixtures and ballasts from overcurrent. Also called slow-blow glass fuses, they tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. They open to disconnect an electrical circuit when exposed to sustained loads and short circuits.

Ulasan Produk

Tidak ada ulasan